Add More Items
View All Quick Selects
Below you can add an image for 'pipe clamp' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Pre-Assembled Pipe Clamp, Low Carbon Steel, PVC Coated, 3-1/2 In Size, 0.56 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$392.62
Per 100
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.148LBS, Conduit Size Emt: 1", Rigid: 0.75", Conduit Strut Clamps, .750" Min, 1.05" Max Cable Diameter, 300 LBS Load Capacity, Pre-Galvanized
$364.76
Strap, 14 Gauge, Size 1-1/4 Inch, Outer Diameter Size 1.660 Inches, Aluminum, For Rigid or Imc Conduit, Pipe and Electrical Metal Tubing
$1,033.73
Strut Strap, Steel, Gold Galvanized, Gold, 12 Ga Thickness, 1-1/2 In Size, 800 LB Capacity, 30.19 LB/100
$1,342.97
Clamp, One-Piece Cable and Pipe, Emt and Rigid Conduit Trade Size 3/4 Inch, Cable Outer Diameter Range .860-1.110 Inches, Steel
$404.26
Clamp, Universal, 14 Gauge, Size 1 Inch, Pipe Outer Diameter 1.163 Inches - 1.315 Inches, Steel, For Use With Rigid or Imc Conduit, Pipe and Electrical Metal Tubing
$467.73
Pre-Assembled Pipe Clamp, Aluminum, PVC Coated, 1 In Size, 0.16 LB/Ea
$790.08
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0994" H X 6.1410" L X 1.25" W, Stainless Steel
Rigid Stainless Steel 316 Strut Clamp 3/4" Trade Sizefor Rigid
$12.41
Per Foot
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.066LBS, Conduit Size Emt: 0.38", Conduit Strut Clamps, .400" Min, 0.63" Max Cable Diameter, 200 LBS Load Capacity, Pre-Galvanized
$355.66
SCH2 Single Piece Strut Clamp For Cable/Conduit, 0.72"1.16" Od, 1" Emt
$293.45
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0740" H X 2.6080" L X 1.25" W, Steel, 600 LBS Load Cap
$1,460.07
Strut Strap, Stainless Steel, Gold Galvanized, Gold, 14 Ga Thickness, 3/4 In Size, 750 LB Capacity, 14 LB/100
$2,621.54
Pipe and Tubing Clamp, 304 Stainless Steel, 14 Ga Thickness, 3/4 In Size, 600 LB Capacity, 15 LB
$2,297.58
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.0810" H X 2.9510" L X 1.25" W, Aluminum
$717.88
Strap, 11 Gauge, Size 6 Inch, Outer Diameter Size 6.625 Inches, Electro-Galvanized Steel, For Rigid or Imc Conduit, Pipe and Electrical Metal Tubing
$3,749.65
Clamp, One-Piece Cable and Pipe, Emt and Rigid Conduit Trade Size 2 Inches, Cable Outer Diameter Range 1.980-2.576 Inches, Steel
$499.86
Strap, 12 Gauge, Size 3 Inch, Outer Diameter Size 3.500 Inches, Aluminum, For Rigid or Imc Conduit, Pipe and Electrical Metal Tubing
$3,416.23
Clamp, One-Piece Cable and Pipe, Emt and Rigid Conduit Trade Size 1/2 Inch, Cable Outer Diameter Range .650-.890 Inches, Steel
$327.08
2" SS Conduit Strap
$10.34
Each
20
Popularity
Default